- Elbow 1/8 BSP Thread
- Gravity Feed
- Steel, Nickel Plated
- 40.50 mm Overall Height
- 52.40 OAL
| Overall Height | 40.5 mm |
| Cup Style | Elbow |
| Material | Steel, Nickel Plated |
| Pitch | N/A |
| Thread Type | BSP |
| Overall Length | 52.4 in |
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Weight | 0.02 LB |

