- Elbow 1/4 BSP Thread
- Gravity Feed
- Steel, Nickel Plated
- 40.50 mm Overall Height
- 52.40 mm OAL
| Thread Type | BSP |
| Overall Height | 40.5 mm |
| Feed Type | Gravity |
| Thread Size | 1/4 |
| Overall Length | 52.4 mm |
| Material | Steel, Nickel Plated |
| Cup Style | Elbow |
| Pitch | N/A |
| Weight | 0.03 LB |

