- Elbow 3/8 BSP Thread
- Gravity Feed
- Steel, Nickel Plated
- 58.70 mm Overall Height
- 85.70 mm OAL
| Thread Size | 3/8 |
| Overall Length | 85.7 mm |
| Thread Type | BSP |
| Material | Steel, Nickel Plated |
| Cup Style | Elbow |
| Feed Type | Gravity |
| Pitch | N/A |
| Overall Height | 58.7 mm |
| Weight | 0.03 LB |

