- Brass, Nickel Plated
- M6x1 Thread Size
- 15 mm Overall Height
- 24 mm OAL
| Pitch | 1 mm |
| Overall Height | 15 mm |
| Cup Style | Rotating Spring Lid |
| Thread Type | Metric |
| Thread Size | M6 |
| Overall Length | 24 mm |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |
| Pitch | 1 mm |
| Overall Height | 15 mm |
| Cup Style | Rotating Spring Lid |
| Thread Type | Metric |
| Thread Size | M6 |
| Overall Length | 24 mm |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |