- Brass, Nickel Plated
- M8x1 Thread Size
- 18 mm Overall Height
- 28 mm OAL
| Overall Length | 28 mm |
| Thread Size | M8 |
| Overall Height | 18 mm |
| Thread Type | Metric |
| Cup Style | Rotating Spring Lid |
| Material | Brass, Nickel Plated |
| Pitch | 1 mm |
| Weight | 0.01 LB |
| Overall Length | 28 mm |
| Thread Size | M8 |
| Overall Height | 18 mm |
| Thread Type | Metric |
| Cup Style | Rotating Spring Lid |
| Material | Brass, Nickel Plated |
| Pitch | 1 mm |
| Weight | 0.01 LB |