- Brass, Nickel Plated
- M10x1 Thread Size
- 20 mm Overall Height
- 30 mm OAL
| Thread Type | Metric |
| Pitch | 1 mm |
| Overall Height | 20 mm |
| Cup Style | Rotating Spring Lid |
| Overall Length | 30 mm |
| Thread Size | M10 |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |
| Thread Type | Metric |
| Pitch | 1 mm |
| Overall Height | 20 mm |
| Cup Style | Rotating Spring Lid |
| Overall Length | 30 mm |
| Thread Size | M10 |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |