- Brass, Nickel Plated
- M12x1.5 Thread Size
- 22 mm Overall Height
- 34 mm OAL
| Pitch | 1.5 mm |
| Cup Style | Rotating Spring Lid |
| Overall Length | 34 in |
| Material | Brass, Nickel Plated |
| Thread Size | M12 |
| Thread Type | Metric |
| Overall Height | 22 in |
| Weight | 0.01 LB |
| Pitch | 1.5 mm |
| Cup Style | Rotating Spring Lid |
| Overall Length | 34 in |
| Material | Brass, Nickel Plated |
| Thread Size | M12 |
| Thread Type | Metric |
| Overall Height | 22 in |
| Weight | 0.01 LB |