- Steel, Zinc Plated w/ Plastic Bottle
- 1/8" BSP Thread
- 17 mL Capacity
| Body Length | 55 mm |
| Capacity | 17 mL |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Thread Size | 1/8 |
| Thread Type | BSP |
| Weight | 0.35 LB |
| Body Length | 55 mm |
| Capacity | 17 mL |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Thread Size | 1/8 |
| Thread Type | BSP |
| Weight | 0.35 LB |