- Steel, Zinc Plated w/ Plastic Bottle
- 1/4" BSP Thread
- 84 mL Capacity
| Thread Type | BSP |
| Capacity | 84 mL |
| Body Length | 59 in |
| Thread Size | 1/4 |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Weight | 0.35 LB |
| Thread Type | BSP |
| Capacity | 84 mL |
| Body Length | 59 in |
| Thread Size | 1/4 |
| Material | Steel, Zinc-Plated w/ Plastic Bottle |
| Weight | 0.35 LB |