- Steel, Zinc Plated w/ Plastic Reservoir
- 98 mL Capacity
- 1/4" BSP Thread
- 157 mm Overall Height
- 51 mm Dia
| Thread Size | 1/4 |
| Dia. | 51 mm |
| Overall Height | 157 mm |
| Capacity | 98 mL |
| Material | Steel, Zinc-Plated |
| Thread Type | BSP |
| Reservoir Material | Plastic |
| Weight | 0.02 LB |

