- 1/4 NPT Thread
- 120 mL Capacity
- Glass Reservoir
| Threads per Inch | N/A |
| Thread Type | NPT |
| Dia. | 61 mm |
| Overall Height [Min] | 142 mm |
| Overall Height | 132 mm |
| Thread Size | 1/4 |
| Capacity | 120 mL |
| Reservoir Material | Glass |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 26 mm |
| Weight | 0.25 LB |

