- 1/4 NPT Thread
- 220 mL Capacity
- Glass Reservoir
| Thread Size | 1/4 |
| Dia. | 64 mm |
| Threads per Inch | N/A |
| Thread Type | NPT |
| Overall Height [Min] | 199 in |
| Overall Height | 189 in |
| Material | Steel, Zinc-Plated |
| Reservoir Material | Glass |
| Capacity | 220 mL |
| Assembly Clearance | 26 mm |
| Weight | 0.25 LB |

