- 1/4 BSP Thread
- 500 mL Capacity
- Glass Reservoir
| Thread Type | BSP |
| Capacity | 500 mL |
| Thread Size | 1/4 |
| Material | Steel, Zinc-Plated |
| Overall Height | 217 mm |
| Dia. | 82 mm |
| Threads per Inch | N/A |
| Reservoir Material | Glass |
| Overall Height [Min] | 227 mm |
| Assembly Clearance | 26 mm |
| Weight | 0.25 LB |

