- 1/4 NPT Thread
- 500 mL Capacity
- Glass Reservoir
| Threads per Inch | N/A |
| Capacity | 500 mL |
| Reservoir Material | Glass |
| Assembly Clearance | 26 mm |
| Dia. | 82 mm |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Overall Height | 222 mm |
| Overall Height [Min] | 232 mm |
| Material | Steel/Zinc-Plated |
| Weight | 0.3 LB |

