- 1/4 BSP Thread
- 500 mL Capacity
- Glass Reservoir
| Overall Height [Min] | 232 mm |
| Reservoir Material | Glass |
| Threads per Inch | N/A |
| Thread Size | 1/4 |
| Thread Type | BSP |
| Overall Height | 222 mm |
| Assembly Clearance | 26 mm |
| Material | Steel/Zinc-Plated |
| Capacity | 500 mL |
| Dia. | 82 mm |
| Weight | 0.3 LB |

