- 1/4 NPT Thread
- 158 mL Capacity
- Glass Reservoir
| Reservoir Material | Plastic |
| Overall Height | 135 mm |
| Material | Steel/Zinc-Plated |
| Overall Height [Min] | 145 mm |
| Capacity | 158 mL |
| Dia. | 63.5 mm |
| Threads per Inch | N/A |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Weight | 0.25 LB |
| Reservoir Material | Plastic |
| Overall Height | 135 mm |
| Material | Steel/Zinc-Plated |
| Overall Height [Min] | 145 mm |
| Capacity | 158 mL |
| Dia. | 63.5 mm |
| Threads per Inch | N/A |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Weight | 0.25 LB |