- Polycarbonate
- Maximum Working Pressure 45 PSI
- M35x1.5 Thread Size
- 45 mm Assembly Clearance
- 33 mm Body Length
caution
- Do not restrict the inlet flow
| Thread Lead | 13 mm |
| Thread Size | M35 |
| Thread Type | Metric |
| Material | Polycarbonate |
| Window Diameter | 25 mm |
| Thread Pitch | 1.5 mm |
| Pressure [Max] | 45 psi |
| Assembly Clearance | 45 mm |
| Body Length | 33 mm |
| Weight | 0.02 LB |

