- 3/8 BSP Thread
- Aluminum
- 45 psi
- 22 mm Assembly Clearance
- 13.80 Body Length
| Threads per Inch | N/A |
| Pitch | N/A |
| Pressure | 45 psi |
| Window Diameter | 11 mm |
| Body Length | 13.8 mm |
| Material | Aluminum |
| Thread Size | 3/8 |
| Thread Lead | 8 mm |
| Assembly Clearance | 22 mm |
| Thread Type | BSP |
| Weight | 0.02 LB |

