- M20x1.5 Thread
- Aluminum
- 45 psi
- 30 mm Assembly Clearance
- 17 mm Body Length
| Thread Size | M20 |
| Thread Lead | 9 mm |
| Window Diameter | 15 mm |
| Body Length | 17 mm |
| Pressure | 45 psi |
| Assembly Clearance | 30 mm |
| Material | Aluminum |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Pitch | 1.5 mm |
| Weight | 0.07 LB |

