- M26x1.5 Thread
- Aluminum
- 45 psi
- 35 mm Assembly Clearance
- 18.50 mm Body Length
| Assembly Clearance | 35 mm |
| Pitch | 1.5 mm |
| Material | Aluminum |
| Threads per Inch | N/A |
| Body Length | 18.5 mm |
| Thread Size | M26 |
| Thread Lead | 10 mm |
| Pressure | 45 psi |
| Window Diameter | 20 mm |
| Thread Type | Metric |
| Weight | 0.08 LB |

