- M33x1.5 Thread
- Aluminum
- 45 psi
- 45 mm Assembly Clearance
- 24 mm Body Length
| Pitch | 1.5 mm |
| Pressure | 45 psi |
| Material | Aluminum |
| Threads per Inch | N/A |
| Window Diameter | 25 mm |
| Thread Size | M33 |
| Assembly Clearance | 45 mm |
| Body Length | 24 mm |
| Thread Lead | 14 mm |
| Thread Type | Metric |
| Weight | 0.09 LB |

