- 1 BSP Thread
- Plastic
- 45 psi
- 36 mm Assembly Clearance
- 22 mm Window Diameter
| Pitch | N/A |
| Material | Plastic |
| Thread Type | BSP |
| Window Diameter | 22 mm |
| Thread Size | 1 |
| Assembly Clearance | 36 mm |
| Body Length | 20.6 mm |
| Threads per Inch | N/A |
| Pressure | 45 psi |
| Weight | 0.02 LB |

