- Brass
- 1/8-NPT Thread Size
- 19 mm Diameter
- 35 mm Overall Height
- 4.5 cc Capacity
| Dia. | 19 mm |
| Thread Type | NPT |
| Overall Height | 35 mm |
| Material | Brass |
| Capacity | 4.5 cc |
| Thread Size | 1/8 |
| Threads per Inch | N/A |
| Weight | 0.2 LB |
| Dia. | 19 mm |
| Thread Type | NPT |
| Overall Height | 35 mm |
| Material | Brass |
| Capacity | 4.5 cc |
| Thread Size | 1/8 |
| Threads per Inch | N/A |
| Weight | 0.2 LB |