- Brass
- 1/8-NPT Thread Size
- 25 mm Diameter
- 38 mm Overall Height
- 7 cc Capacity
| Material | Brass |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Overall Height | 38 mm |
| Dia. | 25 mm |
| Threads per Inch | N/A |
| Capacity | 7 cc |
| Weight | 0.2 LB |
| Material | Brass |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Overall Height | 38 mm |
| Dia. | 25 mm |
| Threads per Inch | N/A |
| Capacity | 7 cc |
| Weight | 0.2 LB |