- 90° Angle
- 5/16-22 BSF
- 3/8" Hex Sixe
- 18.00 mm Overall Length
| Thread Size | 5/16 |
| Connection Type | Male |
| Thread Type | BSF |
| Shank Length | 5.6 mm |
| Overall Length | 18 mm |
| Type/Angle | 90° |
| Thread Pitch | N/A |
| Material | Steel |
| Threads per Inch | 22 |
| Hex Size | 3/8 in |
| Weight | 0.01 LB |

