- 90° Angle
- 1/8-28 BSF
- 7/16" Hex Sixe
- 19.10 mm Overall Length
| Type/Angle | 90° |
| Overall Length | 19.1 mm |
| Material | Steel |
| Thread Pitch | N/A |
| Threads per Inch | 28 |
| Shank Length | 5.6 mm |
| Thread Size | 1/8 |
| Connection Type | Male |
| Hex Size | 7/16 in |
| Thread Type | BSP |
| Weight | 0.01 LB |

