- 90° Angle
- 1/4-19 BSF
- 9/16" Hex Sixe
- 23.40 mm Overall Length
| Thread Size | 1/4 |
| Shank Length | 8.6 mm |
| Connection Type | Male |
| Threads per Inch | 19 |
| Hex Size | 9/16 in |
| Thread Pitch | N/A |
| Thread Type | BSP |
| Type/Angle | 90° |
| Overall Length | 23.4 mm |
| Material | Steel |
| Weight | 0.01 LB |

