- 90° Angle
- 1/4-28 UNF
- 3/8" Hex Sixe
- 17.50 mm Overall Length
| Thread Size | 1/4 |
| Hex Size | 3/8 in |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Self Forming | No |
| Thread Pitch | N/A |
| Shank Length | 5.1 mm |
| Type/Angle | 90° |
| Overall Length | 17.5 mm |
| Material | Steel |
| Connection Type | Male |
| Weight | 0.01 LB |

