- 90° Angle
- 1/8-27 NPT
- 7/16" Hex Sixe
- 20.80 mm Overall Length
| Connection Type | Male |
| Threads per Inch | 27 |
| Overall Length | 20.8 mm |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Shank Length | 6.9 mm |
| Thread Pitch | N/A |
| Material | Steel |
| Thread Type | NPT |
| Type/Angle | 90° |
| Weight | 0.01 LB |

