- 90° Angle
- M8 x 1.25
- 9 mm Hex Sixe
- 18.00 mm Overall Length
| Type/Angle | 90° |
| Thread Type | Metric |
| Connection Type | Male |
| Hex Size | 9 mm |
| Type | Metric Fitting |
| Shank Length | 5.6 mm |
| Thread Size | M8 |
| Material | Steel |
| Threads per Inch | N/A |
| Overall Length | 18 mm |
| Thread Pitch | 1.25 mm |
| Weight | 0.01 LB |

