- Straight
- Zinc Plated
- 1/4-18 UNF Tapered
- 5/16" Hex Size
- 13.70 mm Overall Length
| Plating | Zinc |
| Material | Steel |
| Thread Pitch | N/A |
| Type/Angle | Straight |
| Hex Size | 5/16 in |
| Shank Length | 5.1 mm |
| Thread Type | UNF Tapered |
| Overall Length | 13.7 mm |
| Threads per Inch | 28 |
| Thread Size | 1/4 |
| Weight | 0.2 LB |

