- Straight
- Zinc Plated
- 1/4-28 UNF
- 9/32" Hex Size
- 23.60 mm Overall Length
| Type/Angle | Straight |
| Overall Length | 23.6 mm |
| Plating | Zinc |
| Threads per Inch | 28 |
| Shank Length | 7.1 mm |
| Self Forming | No |
| Hex Size | 9/32 in |
| Connection Type | Male |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Material | Steel |
| Thread Type | UNF |
| Weight | 0.2 LB |

