- Straight
- Zinc Plated
- 3/8-24 UNF
- 7/16" Hex Size
- 15.80 mm Overall Length
| Thread Size | 3/8 |
| Hex Size | 7/16 in |
| Connection Type | Male |
| Type/Angle | Straight |
| Overall Length | 15.8 mm |
| Thread Type | UNF |
| Material | Steel |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Plating | Zinc |
| Shank Length | 6.4 mm |
| Weight | 0.2 LB |

