- Straight
- Zinc Plated
- 1/4-28 UNF
- 5/16" Hex Size
- 17.00 mm Overall Length
| Threads per Inch | 28 |
| Hex Size | 5/16 in |
| Self Forming | No |
| Shank Length | 7.1 mm |
| Material | Steel |
| Connection Type | Male |
| Thread Size | 1/4 |
| Overall Length | 17 mm |
| Thread Pitch | N/A |
| Type/Angle | Straight |
| Thread Type | UNF |
| Plating | Zinc |
| Weight | 0.2 LB |

