- Straight
- Zinc Plated
- 1/8-27 NPT
- 7/16" Hex Size
- 15.80 mm Overall Length
| Shank Length | 6.4 mm |
| Type/Angle | Straight |
| Connection Type | Male |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Plating | Zinc |
| Material | Steel |
| Threads per Inch | 27 |
| Thread Pitch | N/A |
| Hex Size | 7/16 in |
| Overall Length | 15.8 mm |
| Weight | 0.2 LB |

