- Straight
- Zinc Plated
- 1/4-18 NPT
- 9/16" Hex Size
- 20.30 mm Overall Length
| Thread Type | NPT |
| Shank Length | 8.9 mm |
| Thread Size | 1/4 |
| Overall Length | 20.3 mm |
| Threads per Inch | 18 |
| Material | Steel |
| Plating | Zinc |
| Thread Pitch | N/A |
| Hex Size | 9/16 in |
| Type/Angle | Straight |
| Connection Type | Male |
| Weight | 0.2 LB |

