- Straight
- Zinc Plated
- M6 x 1.0
- 7 mm Hex Size
- 13.50 mm Overall Length
| Connection Type | Male |
| Type/Angle | Straight |
| Thread Size | M6 |
| Shank Length | 4.6 mm |
| Thread Type | Metric |
| Self Forming | No |
| Threads per Inch | N/A |
| Material | Steel |
| Type | Metric Fitting |
| Overall Length | 13.5 mm |
| Thread Pitch | 1 mm |
| Hex Size | 7 mm |
| Plating | Zinc |
| Weight | 0.2 LB |

