- Straight
- Zinc Plated
- M6 x 1.0 Self Forming
- 7 mm Hex Size
- 14.20 mm Overall Length
| Threads per Inch | N/A |
| Self Forming | Yes |
| Material | Steel |
| Overall Length | 14.2 mm |
| Thread Size | M6 |
| Hex Size | 7 mm |
| Connection Type | Male |
| Shank Length | 5.5 mm |
| Type/Angle | Straight |
| Type | Metric Fitting |
| Thread Type | Metric |
| Thread Pitch | 1 mm |
| Plating | Zinc |
| Weight | 0.2 LB |

