- Straight
- Zinc Plated
- M8 x 1.25
- 9 mm Hex Size
- 15.00 mm Overall Length
| Thread Type | Metric |
| Type | Metric Fitting |
| Material | Steel |
| Type/Angle | Straight |
| Threads per Inch | N/A |
| Thread Pitch | 1.25 mm |
| Overall Length | 15 mm |
| Hex Size | 9 mm |
| Connection Type | Male |
| Thread Size | M8 |
| Plating | Zinc |
| Weight | 0.2 LB |

