- Straight
- Zinc Plated
- M10 x 1.5
- 11 mm Hex Size
- 15.20 mm Overall Length
| Thread Type | Metric |
| Overall Length | 15.2 mm |
| Shank Length | 5.9 mm |
| Type/Angle | Straight |
| Thread Pitch | 1.5 mm |
| Material | Steel |
| Connection Type | Male |
| Plating | Zinc |
| Hex Size | 11 mm |
| Thread Size | M10 |
| Threads per Inch | N/A |
| Type | Metric Fitting |
| Weight | 0.01 LB |

