- Straight
- Zinc Plated
- 3/16" Diameter
- 5/16" Hex Size
- 12.70 mm Overall Length
| Hex Size | 5/16 in |
| Type/Angle | Straight |
| Shank Length | 5.1 mm |
| Plating | Zinc |
| Overall Length | 12.7 mm |
| Dia. | 0.1875 in |
| Drill Diameter | N/A |
| Weight | 0.2 LB |
| Hex Size | 5/16 in |
| Type/Angle | Straight |
| Shank Length | 5.1 mm |
| Plating | Zinc |
| Overall Length | 12.7 mm |
| Dia. | 0.1875 in |
| Drill Diameter | N/A |
| Weight | 0.2 LB |