- Straight
- Zinc Plated
- 1/4" Diameter
- 5/16" Hex Size
- 12.70 mm Overall Length
| Plating | Zinc |
| Dia. | 0.25 in |
| Drill Diameter | N/A |
| Type/Angle | Straight |
| Hex Size | 5/16 in |
| Overall Length | 12.7 mm |
| Shank Length | 5.1 mm |
| Weight | 0.2 LB |
| Plating | Zinc |
| Dia. | 0.25 in |
| Drill Diameter | N/A |
| Type/Angle | Straight |
| Hex Size | 5/16 in |
| Overall Length | 12.7 mm |
| Shank Length | 5.1 mm |
| Weight | 0.2 LB |