- Straight
- Zinc Plated
- 5/16" Diameter
- 13/32" Hex Size
- 14.70 mm Overall Length
| Type/Angle | Straight |
| Shank Length | 5.3 mm |
| Plating | Zinc |
| Dia. | 0.3125 in |
| Drill Diameter | N/A |
| Overall Length | 14.7 in |
| Hex Size | 13/32 in |
| Weight | 0.2 LB |
| Type/Angle | Straight |
| Shank Length | 5.3 mm |
| Plating | Zinc |
| Dia. | 0.3125 in |
| Drill Diameter | N/A |
| Overall Length | 14.7 in |
| Hex Size | 13/32 in |
| Weight | 0.2 LB |