- 45°
- Zinc Plated
- 1/4-26 BSF
- 3/8" Hex Size
- 22.40 mm Overall Length
| Type/Angle | 45° |
| Shank Length | 5.1 mm |
| Threads per Inch | 26 |
| Hex Size | 3/8 in |
| Thread Type | BSF |
| Overall Length | 22.4 mm |
| Plating | Zinc |
| Connection Type | Male |
| Material | Steel |
| Thread Size | 1/4 |
| Thread Pitch | N/A |
| Weight | 0.2 LB |

