- 45°
- Zinc Plated
- 5/16-22 BSF
- 3/8" Hex Size
- 22.60 mm Overall Length
| Hex Size | 3/8 in |
| Material | Steel |
| Plating | Zinc |
| Thread Type | BSF |
| Overall Length | 22.6 mm |
| Type/Angle | 45° |
| Connection Type | Male |
| Threads per Inch | 22 |
| Shank Length | 5.6 mm |
| Thread Size | 5/16 |
| Thread Pitch | N/A |
| Weight | 0.2 LB |

