- 45°
- Zinc Plated
- 1/8-28 bsp
- 7/16" Hex Size
- 23.60 mm Overall Length
| Type/Angle | 45° |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Material | Steel |
| Thread Pitch | N/A |
| Plating | Zinc |
| Shank Length | 5.6 mm |
| Overall Length | 23.6 mm |
| Threads per Inch | 28 |
| Thread Type | BSP |
| Connection Type | Male |
| Weight | 0.2 LB |

