- 45°
- Zinc Plated
- 1/4-19 BSP
- 9/16" Hex Size
- 27.40 mm Overall Length
| Hex Size | 9/16 in |
| Type/Angle | 45° |
| Thread Size | 1/4 |
| Material | Steel |
| Plating | Zinc |
| Connection Type | Male |
| Thread Pitch | N/A |
| Shank Length | 8.6 mm |
| Threads per Inch | 19 |
| Overall Length | 27.4 mm |
| Thread Type | BSP |
| Weight | 0.2 LB |

