- 45°
- Zinc Plated
- 1/8-27 UNF
- 3/8" Hex Size
- 24.60 mm Overall Length
| Material | Steel |
| Threads per Inch | 27 |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Overall Length | 24.6 mm |
| Hex Size | 3/8 in |
| Type/Angle | 45° |
| Plating | Zinc |
| Thread Size | 1/8 |
| Shank Length | 7.6 mm |
| Connection Type | Male |
| Weight | 0.2 LB |

