- 45°
- Zinc Plated
- 1/8-27 NPT
- 7/16" Hex Size
- 24.90 mm Overall Length
| Thread Type | NPT |
| Connection Type | Male |
| Shank Length | 6.9 mm |
| Overall Length | 24.9 in |
| Plating | Zinc |
| Hex Size | 7/16 in |
| Material | Steel |
| Thread Pitch | N/A |
| Thread Size | 1/8 |
| Type/Angle | 45° |
| Threads per Inch | 27 |
| Weight | 0.2 LB |

