- 45°
- Zinc Plated
- M6x1.0
- 9 mm Hex Size
- 22.60 mm Overall Length
| Hex Size | 9 mm |
| Shank Length | 5.6 mm |
| Thread Pitch | 1 mm |
| Type/Angle | 45° |
| Type | Metric Fitting |
| Connection Type | Male |
| Plating | Zinc |
| Material | Steel |
| Threads per Inch | N/A |
| Self Forming | No |
| Thread Size | M6 |
| Thread Type | Metric |
| Overall Length | 22.6 mm |
| Weight | 0.2 LB |

